United States Army - 250 Years Cover - 46in W x 28in H with drawstring (Discontinued)
- Mfr # TV
- Zoro # G722714152
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TV
Zoro #
G722714152
UPC #
071235508111
Country of Origin
United States
Dimensions
Width
28 in
Length
46 in
Depth
1 in
Details
Item
TV Cover
Description
Mark the Army's 250th anniversary with a tribute to America's oldest military branch. This Officially Licensed TV Cover from the Holland Bar Stool Co.. A state of the art printing process utilizing UV resistant inks ensures the most detailed, durable image possible able to withstand direct sun exposure and still look great year after year. The front of the cover is made from Commercial Grade, Marine vinyl that holds up in even the harshest weather conditions. The inside of the vinyl has a soft backing material that protects the screen from scratches. Spandex-like material wraps around the back of the TV, keeping moisture out while allowing heat to freely dissipate preventing overheating. The back opening ensures fitment with nearly all wall mounts and a cinchable bungee allows cover to be tightened down so it stays put in even the windiest conditions. The back of the cover features a pocket designed to house the remote control when not in use. Protect your expensive TV while showing where your loyalty stands with an American made TV cover from the Holland Bar Stool Co. 46in W x 28in H with drawstring.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.