United States Army - 250 Years Indoor/Outdoor LED Thermometer
- Mfr # ODThrm14BK
- Zoro # G022714180
product price:Â
$
111.99
/ea
Free Shipping & Returns
Key Features
Width
14 in
Depth
2.75 in
Length
14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ODThrm14BK
- Zoro #
- G022714180
- UPC #
- 071235507084
- Country of Origin
- United States
- Item
- Thermometer
Dimensions
- Width
- 14 in
- Depth
- 2.75 in
- Length
- 14 in
Description
Celebrate the Army's 250th anniversary with our indoor/outdoor LED Logo Thermometer - a striking tribute to America's oldest military branch. These thermometers are made to handle the outside environment. The casing is made from a UV resistant black ABS plastic, and the glass face lens has a rubber gasket to seal the weather from the inner clock housing. Four LED lights are controlled by a photo eye, turning on automatically when it is dark to illuminate the clock face. LED lights run off 4 D batteries (not included). Art work is digitally printed with UV inks to ensure years of fade free, vibrant colors. Whether displayed in a home, office, or man cave - or given as a meaningful gift - this thermometer is proudly brought to you by the Holland Bar Stool Company of Holland, MI.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.