United States Army - 250 Years Solid Wood Rack with a English Tudor Finish

  • Mfr # Cue

  • Zoro # G922714167


product price:  $218.99
/ea
Free Shipping & Returns

Key Features

Length
35 in
Depth
4 in
Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Cue
Zoro #
G922714167
UPC #
071235506322
Country of Origin
United States

Dimensions

Length
35 in
Depth
4 in
Width
5 in

Details

Item
Cue Rack

Description

Mark the Army's 250th anniversary with a tribute to America's oldest military branch with this Officially Licensed, 2 piece Cue Rack by the Holland Bar Stool Co. This is a must have accessory for your pool table and game room. Our furniture quality que rack is solid wood, no particle board or veneer like the others in the market. The top section features CNC routed decorative elements and a 10 1/2in real mirrored glass center piece that features a first surface digitally UV printed logo, not a sticker like the others. The “shelves" have routed holes that hold the stick in place and won't damage the cue shaft like inexpensive plastic clips. The bottom section has designated areas for the cue bumper to sit in that are felt lined. The rack features a multi step stain and finish process that ensures a durable yet elegant appearance. Hanging hardware is installed in both top and bottom sections that allow for tight, flush mounting to the wall. The unit comes complete with mounting hardware and instructions. Overall Dimensions: Upper Section: 34in x 14in; Lower Section: 34in x 3 1/2in. Finish off your game room with this beautiful Cue Rack from the Holland Bar Stool Co.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.