Zoro Homepage

United States Space Force 13in Solid Wood Clock

  • Mfr # WClkP

  • Zoro # G216179344


product price: $78.99
/ea
Free Shipping & Returns

Key Features

Width
13 in
Material
Neon
Height
1 in
Length
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WClkP
Zoro #
G216179344
UPC #
71235315535
Country of Origin
United States

Dimensions

Width
13 in
Height
1 in
Length
13 in

Details

Item
Clock
Material
Neon

Description

Our 13in solid wood Logo Clocks are the perfect way to show honor to those who served our great country. These officially licensed clocks feature first surface, digitally printed graphics that utilize UV inks that will not fade with time. Accurate quartz movement ensures proper time and are powered by a single, AA battery not included. The recessed keyhole hanger allows the clock to hang flat against the wall for a clean, finished look. Whether purchasing as a gift for someone who served or just want to show your appreciation you can take satisfaction knowing you're buying a clock that is proudly made by the Holland Bar Stool Company in Holland, MI USA


  • First Surface, Digitally Printed Graphics - UV Inks - Officially Licensed
  • Multi-Step Finish Process
  • Accurate AA Battery Powered Quartz Movement
  • 13" Diameter, 1 Inch Thick Solid Wood - Flush Mounted Keyhole Hanger
  • Made with Pride in Holland, MI - USA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.