Zoro Homepage

United States Space Force 13in Solid Wood Engraved Clock

  • Mfr # WClkL

  • Zoro # G516179341


product price: $83.99
/ea
Free Shipping & Returns

Key Features

Material
Neon
Width
13 in
Height
1 in
Length
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WClkL
Zoro #
G516179341
UPC #
71235315528
Country of Origin
United States

Dimensions

Width
13 in
Height
1 in
Length
13 in

Details

Material
Neon
Item
Clock

Description

This 13in solid wood Logo Clock from the Holland Bar Stool Co. is the perfect way to show honor to those who served our great country. These officially licensed clocks feature laser engraved graphics. Accurate quartz movement ensures proper time and are powered by a single, AA battery not included. The recessed keyhole hanger allows the clock to hang flat against the wall for a clean, finished look. Whether purchasing as a gift for someone who served or just want to show your appreciation you can take satisfaction knowing you're buying a clock that is proudly made by the Holland Bar Stool Company in Holland, MI USA


  • Laser Engraved Graphics - Officially Licensed
  • Multi-Step Finish Process Topped with a Durable Catalyzed Lacquer
  • Accurate AA Battery Powered Quartz Movement
  • 13" Diameter, 1 Inch Thick Solid Wood - Flush Mounted Keyhole Hanger
  • Made with Pride in Holland, MI - USA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.