United States Space Force 14.5in x 11 7/8inin Backlit LED Sign by Company
- Mfr # LBLedA
- Zoro # G616179463
Key Features
Specifications
Details
- MFR #
- LBLedA
- Zoro #
- G616179463
- UPC #
- 71235964306
- Country of Origin
- United States
- Item
- Backlit LED
- Voltage
- UL approved 12V power supply
Dimensions
- Width
- 11.875 in
- Length
- 14.5 in
- Height
- 1 in
Description
Show your team pride with this Official Licensed, Backlit LED Sign from the Holland Bar Stool Co. With it's simple but elegant design, colors burst through the digitally printed acrylic. An attention grabber whether wall mounted or on a desktop or shelf, this 14.5inW x 12inH lightbox is ideal for your office, garage, or any room of the house. Whether purchasing as a gift or for yourself, you can take satisfaction knowing you're buying a product that is proudly Made in the USA by Holland Bar Stool Company, Holland, MI. Overall dimensions - 14.5in x 12in. Artwork dimensions - 11.25in x 8in
- Vibrant, Full Color Artwork - Officially Licensed
- Built in LED frame illuminates graphics
- Includes hardware for wall mounting (1" Stand-offs) or desktop display (3 3/4" foot).
- On/Off Switch
- UL approved 12V power supply
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.