Zoro Homepage

United States Space Force 15in Wall Clock

  • Mfr # Clk

  • Zoro # G316179343


product price: $68.99
/ea

Key Features

Width
15 in
Material
Neon
Height
2.5 in
Length
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Clk
Zoro #
G316179343
UPC #
71235695828
Country of Origin
United States

Dimensions

Width
15 in
Height
2.5 in
Length
15 in

Details

Item
Clock
Material
Neon

Description

This black cased 15in Traditional Logo Clock from the Holland Bar Stool Co. is the perfect way to show honor to those who served our great country. These officially licensed clocks feature vibrant, full color digitally printed graphics that remain protected behind a glass lens face. Accurate quartz movement ensures proper time and is powered by a single, AA battery not included. The recessed hanger allows the clock to hang flat against the wall for a clean, finished look. Whether purchasing as a gift for someone who served or just want to show your appreciation you can take satisfaction knowing you're buying a clock that is proudly made by the Holland Bar Stool Company in Holland, MI USA


  • Vibrant, Full Color Artwork - Officially Licensed
  • Strong and Simple UV Resistant Black Casing with Glass Lens Face
  • Accurate AA Battery (not included) Powered Quartz Movement with Aluminum Hands
  • 15" Diameter, 2.5" Depth - Flush Mounted Keyhole Hanger
  • Branded with Pride in Holland, MI - USA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.