Zoro Homepage

United States Space Force 17inx22in Logo Wall Mirror

  • Mfr # MLogo

  • Zoro # G616179159


product price: $58.99
/ea

Key Features

Length
17 in
Height
1 in
Material
Glass
Width
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLogo
Zoro #
G616179159
UPC #
71235314873
Country of Origin
United States

Dimensions

Length
17 in
Height
1 in
Width
22 in

Details

Material
Glass
Item
Mirror

Description

Show your support for our troops with a Military logo mirror from the Holland Bar Stool Co. With it's simple but elegant design, colors burst through the 1/8in thick glass and are highlighted by the mirrored accents. Framed with a black, 1-1/4 wrapped wood frame with saw tooth hangers, this 17inW x 22inH mirror is ideal for your office, garage, or any room of the house. Whether purchasing for your favorite soldier, or as a gift for yourself, you can take satisfaction knowing you're buying a mirror that is proudly Made in the USA by Holland Bar Stool Company, Holland, MI.


  • Vibrant, Full Color Artwork - Officially Licensed
  • 1/8" Glass with Mirrored Accents
  • 17" x 22" Matt Black Wood Frame
  • Saw-Tooth Hanger for Easy Hanging
  • Proudly Made in the USA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.