Zoro Homepage

United States Space Force 24inx32in Canvas Wall Art

  • Mfr # LCnvs

  • Zoro # G916179156


product price: $68.99
/ea

Key Features

Length
32 in
Material
Canvas
Height
1 in
Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCnvs
Zoro #
G916179156
UPC #
71235314859
Country of Origin
United States

Dimensions

Length
32 in
Height
1 in
Width
24 in

Details

Item
Printed Canvas
Material
Canvas

Description

The perfect way to show support for our troops, our Printed Canvas puts your service branch front and center. With it's simple but eye-catching design, colors burst off the canvas, and from the corners, to create a piece ideal for your office, garage, or anywhere you display your military pride. Durable, treated canvas is digitally printed and wrapped around a frame made with beefy, 3/4in x 1.5in solid wood stretcher bar and triple v-nailed corners. Whether purchasing as a gift or for yourself, you can take satisfaction knowing you're buying an Offically Licensed US Military Printed Canvas that is proudly Made in the USA by Holland Bar Stool Co.


  • Dimensions: 24" x 32"
  • Vibrant, full color logo digitally printed with UV/fadeproof inks resulting in long lasting, high resolution graphics
  • Solid wood stretcher frame - professionally stretched canvas
  • Durable, Artist grade, treated canvas
  • Officially Licensed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.