United States Space Force 3 Shade Billiard Light with Chrome FIxture

  • Mfr # BL

  • Zoro # G816179478


product price: $252.99
/ea
Free Shipping & Returns

Key Features

Width
54 in
Height
13 in
Length
14 in
Shade Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BL
Zoro #
G816179478
UPC #
71235314743
Country of Origin
United States

Dimensions

Width
54 in
Height
13 in
Length
14 in

Details

Shade Material
Glass
Item
Billiard Light

Description

This 3-Shade Billiard Light by Holland Bar Stool is a must have for your game room. Whether above your pool table, game table, or bar, this classic is sure to impress. Measures 54in wide x 14in with shades attached. Features includes On/Off pull chain, 3 of chain for hanging, ceiling mounting fixture, and 8 of cord with a 3-pronged polarized plug. Light fixtures are vented to allow heat to escape instead of building around the socket, prolonging bulb life. Decorative molding accent trim on shade rim to match fixture. Lights are UL approved. Brighten up your game room with a classic billiard light from Holland Bar Stool Co.


  • High Quality Chrome Finish with Chrome Accent Trim on Shade Rim
  • Vented Fixture with Heat Dispersion Metal Disk to Promote Maximum Bulb Life
  • 3' of Matching Finish Hang Chain to Accommodate Various Ceiling Heights
  • 8' Color Coded 3 Prong Polarized Plug - Can be Cut for Direct Wiring - UL Approved
  • Extremely Durable Polypropylene Shades with Accent Trim - Branded with the Logo or Your Choice - Officially Licensed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.