United States Space Force Indoor/Outdoor LED Thermometer

  • Mfr # ODThrm

  • Zoro # G116221822


product price: $88.99
/ea
Free Shipping & Returns

Key Features

Height
2.75 in
Width
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ODThrm
Zoro #
G116221822
UPC #
71235314675
Country of Origin
United States

Dimensions

Height
2.75 in
Width
14 in

Details

Item
Thermometer

Description

The Holland Bar Stool Co.s indoor/outdoor LED Logo Thermometers are the perfect way to show your support for our troops. These Thermometers are made to handle the outside environment. The casing is made from a UV resistant black ABS plastic and the glass face lens has a rubber gasket to seal the weather from the inner thermometer housing. Four LED lights are controlled by a photo eye, turning on automatically when it is dark to illuminate the thermometer face. LED lights run off 4 D batteries not included. Artwork is digitally printed with UV inks to ensure years of fade free, vibrant colors. Take satisfaction knowing you're buying a thermometer that is proudly brought to you by the Holland Bar Stool Company.


  • Vibrant, Full Color UV Printed Artwork - Officially Licensed
  • Suitable for Indoor or Outdoor placement. Fully weather resistant construction.
  • Photo Eye Controlled Thermometer Face Illuminating LED Lights - Senses Ambiant Light and Automatically Turns On/Off
  • Factory Calibrated to Accurately Measure Temperatures from -40 degrees Fahrenheit to 140 Degrees Fahrenheit
  • 14" (round) x 2.75" (deep) - Fully Battery Powered (not included) - No Outlet Needed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.