Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

United States Space Force Pendant Light with Brass Fixture

  • Mfr # BL

  • Zoro # G516179488


product price: $98.99
/ea
Free Shipping & Returns

Key Features

Length
14 in
Shade Material
Glass
Width
14 in
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BL
Zoro #
G516179488
UPC #
71235314767
Country of Origin
United States

Dimensions

Length
14 in
Width
14 in
Height
10 in

Details

Shade Material
Glass
Item
Billiard Light

Description

This Single Shade Pendant Light by the Holland Bar Stool Co. will certainly brighten up your space. Whether above your pool table, game table, bar, or wherever you need extra light, this classic is sure to impress. Included is 4 of chain for hanging, ceiling mounting fixture, and 5 of cord with a 3-pronged polarized plug. Light fixture is vented to allow heat to escape instead of building around the socket, prolonging bulb life. Decorative molding accent trim on shade rim to match fixture. Lights are UL approved. Brighten up your game room with this classic pendant light from Holland Bar Stool Co.


  • High Quality Black Powder Coat Finish with Black Accent Trim on Shade Rim
  • Vented Fixture with Heat Dispersion Metal Disk to Promote Maximum Bulb Life
  • 4' of Matching Finish Hang Chain to Accommodate Various Ceiling Heights
  • 8' Color Coded 3 Prong Polarized Plug - Can be Cut for Direct Wiring - UL Approved
  • Extremely Durable Polypropylene Shades with Accent Trim - Branded with the Logo or Your Choice - Officially Licensed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.