
United States Space Force Seat Cover
Mfr # BSC
Zoro # G616179470
product price: $47.99
/eaKey Features
Height
4 in
Length
14.5 in
Width
14.5 in
Material
Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BSC
Zoro #
G616179470
UPC #
71235313876
Country of Origin
United States
Dimensions
Height
4 in
Length
14.5 in
Width
14.5 in
Details
Item
Seat Cover
Material
Vinyl
Description
This U.S. Space Force bar stool cushion cover is hand-made in the USA by Holland Bar Stool Co.; using the finest commercial grade vinyl and utilizing a state of the art printing process to give you the most detailed logo possible. This cover slips over your existing cushion, held in place by an elastic band. The vinyl cover will fit 14in diameter x 4in thick seats. This product is Officially Licensed. Make those old stools new again while supporting your team with the help of Holland Bar Stool Co.!
- State of the Art Digitally Printed Logo Offers Excellent Abrasion and UV Resistance
- Commercial Grade, Woven Back Marine Grade Vinyl
- Designed to Fit 14" diameter x 4" Thick Seats - Can be Held in Place by Elastic or Permanently Stapled
- Logo Accenting Bead Welt
- Officially Licenesed & Proudly Made in the USA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.