Zoro Homepage

United States Space Force Solid Wood Rack with a Chardonnay Finish

  • Mfr # Cue

  • Zoro # G716179271


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Width
34 in
Material
Wood
Length
5 in
Height
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Cue
Zoro #
G716179271
UPC #
71235313920
Country of Origin
United States

Dimensions

Width
34 in
Length
5 in
Height
14 in

Details

Item
Cue Rack
Material
Wood

Description

This Officially Licensed U.S. Space Force 2 piece Cue Rack by the Holland Bar Stool Co. is a must have accessory for your pool table and game room. Our furniture quality que rack is solid wood, no particle board or veneer like the others in the market. The top section features CNC routed decorative elements and a 10.5in real mirrored glass center piece that features a first surface digitally UV printed logo, not a sticker like the others. The shelvesin have routed holes that hold the stick in place and wont damage the cue shaft like inexpensive plastic clips. The bottom section has designated areas for the cue bumper to sit in that are felt lined. The rack features a multi step stain and finish process that ensures a durable yet elegant appearance. Hanging hardware is installed in both top and bottom sections that allow for tight, flush mounting to the wall. The unit comes complete with mounting hardware and instructions. Overall Dimensions: Upper Section: 34in x 14in; Lower Section: 34in x 3-1/2in. Finish off your game room with this beautiful Cue Rack from the Holland Bar Stool Co.


  • Securely Holds up to 8 Cue Sticks, Shelves can be used to Hold Chalk or Other Accessories
  • 100% 1" Thick Solid Wood - No Veneers or Partical Board - Multi Step, High Quality Finish
  • 10 1/2" Real Mirrored Glass with First Surface UV Printed Officially Licensed Logo - No Stickers
  • Routed Holes in Upper Section to Secure Pool Sticks - No Cheap Clips that can Damage the Cue Stick
  • Upper and Lower Sections Include Keyhole Hangers - Hardware Supplied with Instructions to Accommodate Most Installations

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.