This item is Discontinued.

Holland Bar Stool Co United States Space Force Tire Shade - Size D10 - 30.75inx10in on White Vinyl TS

United States Space Force Tire Shade - Size D10 - 30.75inx10in on White Vinyl (Discontinued)

  • Mfr # TS
  • Zoro # G816179362
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TS
Zoro #
G816179362
UPC #
71235315368
Country of Origin
United States

Dimensions

Width
30.75 in
Length
10 in

Details

Item
Tire Shade
Material
Vinyl

Description

This U.S. Space Force tire shade from Holland Bar Stool Co. is hand-made in the USA. A state of the art printing process utilizing UV resistant inks ensures the most detailed, durable image possible able to withstand direct sun exposure and still look great year after year. The Commercial Grade, Marine vinyl holds up in even the harshest weather conditions. Each shade is made to order for an exact fit to your specific tire size. Support your troops in total style with the help of an American Made Product from Holland Bar Stool Co! This product is Officially Licensed and made 100% in the USA.


  • The only Exact-Fit Tire Shade - Each Shade is Made by Hand in the USA
  • Printed with UV Resistant Inks to Ensure Years of a Vibrant Looking Image
  • Commercial/Marine Grade Vinyl Used and All Covers Made with Bead-Welt Seam for Added Strength and a Cleaner Look - Able to Withstand the Harshest of Weather Conditions
  • Size - D10 - (30.75"x10") on White Vinyl
  • Officially Licensed and Made 100% in USA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.