U.S. Army - 250 Years 25in Swivel Counter Stool with Black Wrinkle Finish and a Laser Engraved Back

  • Mfr # L038

  • Zoro # G722714251


product price:  $321.99
/ea
Free Shipping & Returns

Key Features

Capacity
550 lbs
Length
18.5 in
Height
39 in
Width
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L038
Zoro #
G722714251
UPC #
071235506759
Country of Origin
United States

Dimensions

Length
18.5 in
Height
39 in
Width
17 in

Details

Capacity
550 lbs
Item
Counter Stool

Description

Show your support for our troops (past and present) with this impressive Officially Licensed stool from the Holland Bar Stool Co. Add a touch of class with this L038 Laser Engraved, swivel logo stool that has a medium finished wood back that doesn't just add comfort, but sophistication. The back is first laser engraved with your teams logo on state of the art equipment and then finished and sealed to ensure the best quality product possible. You won't find a higher quality logo stool on the market. The frame is made from commercial quality 16 gauge, 1 1/4 inch tube steel with solid mig welded joints to strength and durability. The powder coated finish resists chips and scratches and ensures a long-lasting, rich appearance. The wood seat is 1 3/4 inch solid maple and is dished for amazing posterior comfort, making sitting for minutes or hours a pleasure. If you're going to finish your bar, game room, or man cave do it right- with a logo stool by the Holland Bar Stool Co.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.