U.S. Space Force 18in Chair with Black Wrinkle Finish

  • Mfr # L00418

  • Zoro # G316179466


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Width
18 in
Length
18 in
Height
32 in
Material
Steel
Maximum Weight Limit
750 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L00418
Zoro #
G316179466
UPC #
71235314002
Country of Origin
United States

Dimensions

Width
18 in
Length
18 in
Height
32 in

Details

Material
Steel
Maximum Weight Limit
750 lbs
Item
Chair

Description

Show your support for our troops past and present with this impressive Officially Licensed chair from the Holland Bar Stool Co. This L004 18in logo chair has a defined Ladder Back style that doesn't just add comfort, but sophistication. A state of the art print process is used in applying specially formulated UV vinyl ink in numerous stages to produce a sharp, crisp, clear image to ensure a perfect reproduction of the logo. You won't find a higher quality logo chair on the market. The frame is made from commercial quality 16 gauge, 1-1/4 inch tube steel with solid mig welded joints to guarantee strength and durability. The powder coated finish resists chips and scratches and ensures a long-lasting, rich appearance. The cushion seats are of the highest quality as well, utilizing a breathable, commercial grade vinyl. At the heart of the cushion is 2-1/2 inches of highly-dense, US made foam that provides maximum support and will not breakdown in a couple years. If you're going to finish your bar, game room, or man cave do it right- with a logo chair made in the USA by the Holland Bar Stool Co.


  • First surface, state of the art print process that applies specially formulated UV vinyl ink to produce a sharp, crisp, clear, and durable image that will last - MADE IN USA!
  • Cushions made from commercial grade, woven backed, marine vinyl - 2.5" of high density, high quality USA made foam to ensure years of support.
  • Heavy-duty, Black Wrinkle Powder Coated Steel Frame with Solid Welded Construction BIFMA Load Tested to 750 lbs without Failure - 5 Year Residential Structural Frame Warranty
  • Seat Dims: 16.5" (D) x 17" (W); Chair Dims: 16" x 16" x 18" (seat height) x 32" (back height) - Ideal height for table/desk/counter heights 28"-32"
  • Officially Licensed and made with pride - Highest quality logo chair on the market! - Fully Assembled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.