Zoro Homepage

U.S. Space Force 30in Double-Ring Swivel Bar Stool with Chrome Finish

  • Mfr # L7C3C

  • Zoro # G816179188


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Overall Width
18 in
Capacity
250 lbs
Overall Height
30 in
Overall Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L7C3C
Zoro #
G816179188
UPC #
71235314125
Country of Origin
United States

Dimensions

Overall Width
18 in
Overall Height
30 in
Overall Length
18 in

Details

Material
Steel
Capacity
250 lbs
Item
Bar Stool

Description

Show your support for our troops past and present with this impressive Officially Licensed stool from the Holland Bar Stool Co. This L7C3C double ring swivel stool has a style that brings you back in time featuring a 2.75in chrome ribbed accent ring that conceals the swivel for a very clean look. A state of the art print process is used in applying specially formulated UV vinyl ink in numerous stages to produce a sharp, crisp, clear image to ensure a perfect reproduction of the logo. You won't find a higher quality logo stool on the market. The frame is made from commercial grade steel that is strong, durable, and triple chrome-plated to guarantee a long-lasting, rich finish capable of withstanding the abuse of your rowdiest of friends for years to come. The cushion seats are of the highest quality as well, utilizing a breathable, commercial grade vinyl. At the heart of the cushion is 2-1/2 inches of highly-dense, US made foam that provides maximum support and will not breakdown in a couple years. If you're going to finish your bar, game room, or man cave do it right- with a logo stool made in the USA by the Holland Bar Stool Co.


  • First surface, state of the art print process that applies specially formulated UV vinyl ink to produce a sharp, crisp, clear, and durable image that will last - MADE IN USA!
  • Commercial grade, woven backed, marine vinyl used for the cushion. 2.5" of high density, high quality USA made foam used to ensure years of support.
  • Triple Plated Chrome Steel Frame with Solid Welded Construction and a 2.75" Ribbed Chrome Accent Ring that Conceals the Swivel - Lifetime Warranty Swivel
  • Seat Dims: 14.5" (round); Stool Dims: 20" x 20" x 30" - Ideal height for bar heights 40"- 44"
  • Officially Licensed and made with pride - Highest quality logo stool on the market!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.