Zoro Homepage

U.S. Space Force 30in Double-Ring Swivel Bar Stool with Chrome Finish

  • Mfr # L7C4

  • Zoro # G016179162


product price: $238.99
/ea
Free Shipping & Returns

Key Features

Overall Height
45 in
Overall Width
18 in
Material
Steel
Capacity
250 lbs
Overall Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L7C4
Zoro #
G016179162
UPC #
71235314149
Country of Origin
United States

Dimensions

Overall Height
45 in
Overall Width
18 in
Overall Length
18 in

Details

Material
Steel
Capacity
250 lbs
Item
Bar Stool

Description

Show your support for our troops past and present with this impressive Officially Licensed stool from the Holland Bar Stool Co. This retro L7C4 stool has a 4in cushion with a classic double-ring base and a cushioned back to achieve maximum comfort and support. A state of the art print process is used in applying specially formulated UV vinyl ink in numerous stages to produce a sharp, crisp, clear image to ensure a perfect reproduction of the logo. You won't find a higher quality logo stool on the market. The frame is made from commercial grade steel that is strong, durable, and triple chrome-plated to guarantee a long-lasting, rich finish capable of withstanding the abuse of your rowdiest of friends for years to come. The cushion seat and backs are of the highest quality as well, utilizing a breathable, commercial grade vinyl. At the heart of the cushion is highly-dense, US made foam that provides maximum support and will not breakdown in a couple years. If you're going to finish your bar, game room, or man cave do it right- with a logo stool made in the USA by the Holland Bar Stool Co.


  • First surface, state of the art print process that applies specially formulated UV vinyl ink to produce a sharp, crisp, clear, and durable image that will last - MADE IN USA!
  • Commercial grade, woven backed, marine vinyl used for the complete cushion and back. High density, high quality USA made foam used to ensure years of support.
  • Triple plated, chrome double rung base with self adjusting levelers and a lifetime warranty swivel
  • Seat Dims: 14.5" x 5"; Stool Dims: 20" x 20" x 30" (seat height) x 42" (back height) - Ideal height for bar heights 40"- 44"
  • Officially Licensed and made with pride - Highest quality logo stool on the market!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.