Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

U.S. Space Force 30in Swivel Bar Stool with Black Wrinkle Finish

  • Mfr # L014

  • Zoro # G016179308


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Overall Height
44 in
Overall Length
17 in
Capacity
550 lbs
Overall Width
18.5 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L014
Zoro #
G016179308
UPC #
071235314040
Country of Origin
United States

Dimensions

Overall Height
44 in
Overall Length
17 in
Overall Width
18.5 in

Details

Capacity
550 lbs
Material
Steel
Item
Bar Stool

Description

Show your support for our troops past and present with this impressive Officially Licensed stool from the Holland Bar Stool Co. This L014 logo swivel stool has a defined Ladder Back style that doesn't just add comfort, but sophistication. A state of the art print process is used in applying specially formulated UV vinyl ink in numerous stages to produce a sharp, crisp, clear image to ensure a perfect reproduction of the logo. You won't find a higher quality logo stool on the market. The frame is made from commercial quality 16 gauge, 1-1/4 inch tube steel with solid mig welded joints to guarantee strength and durability. The powder coated finish resists chips and scratches and ensures a long-lasting, rich appearance. The cushion seats are of the highest quality as well, utilizing a breathable, commercial grade vinyl. At the heart of the cushion is 2-1/2 inches of highly-dense, US made foam that provides maximum support and will not breakdown in a couple years. If you're going to finish your bar, game room, or man cave do it right- with a logo stool made in the USA by the Holland Bar Stool Co.


  • First surface, state of the art print process that applies specially formulated UV vinyl ink to produce a sharp, crisp, clear, and durable image that will last - MADE IN USA!
  • Cushions made from commercial grade, woven backed, marine vinyl - 2.5" of high density, high quality USA made foam to ensure years of support.
  • Heavy-duty, Black Wrinkle Powder Coated Steel Frame with Solid Welded Construction BIFMA Tested to 500 lbs without Failure - 5 Year Residential Structural Frame Warranty - Lifetime Residential Swivel Warranty
  • Seat Dims: 16.5" (D) x 17" (W); Stool Dims: 20" x 20" x 30" (seat height) x 44" (back height) - Ideal height for bar heights 40"- 44"
  • Officially Licensed and made with pride - Highest quality logo stool on the market!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.