Zoro Homepage

U.S. Space Force Billiard Triangle by

  • Mfr # Tri1

  • Zoro # G716179264


product price: $20.69
/ea

Key Features

Height
1.25 in
Length
12.75 in
Material
polypropylene
Width
11.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Tri1
Zoro #
G716179264
UPC #
071235315511
Country of Origin
United States

Dimensions

Height
1.25 in
Length
12.75 in
Width
11.5 in

Details

Item
Billiard Triangle
Material
polypropylene

Description

The perfect accessory for your game room, Holland Bar Stool Company's Officially Licensed Billiard Triangle Rack displays the logo of your choice on vibrant, digitally printed decals. Triangle is made of durable polypropylene and has reinforced corners that provide for a long lasting piece that keeps its shape through years of play. Decals cover all 3 sides and corners with official word marks and logos. Triangle is injection molded and decaled in Michigan. Put the finishing touches on your game room with a Triangle from Holland Bar Stool.


  • Durable Polypropylene
  • Digitally Printed Decaled Logos
  • Rack holds 15 standard, 2-1/4" balls
  • Officially Licensed
  • Made in the USA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.