This item is Discontinued.

Holland Bar Stool Co Utah Hockey Club 13in Laser Engraved Solid Wood Sign WSgn

Utah Hockey Club 13in Laser Engraved Solid Wood Sign (Discontinued)

  • Mfr # WSgn
  • Zoro # G116179468
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WSgn
Zoro #
G116179468
UPC #
71235940263
Country of Origin
United States

Dimensions

Depth
1 in
Length
13 in
Width
13 in

Details

Item
Sign
Material
Wood

Description

Our 13in solid wood logo Sign is the perfect way to show your team pride. This officially licensed wooden wall art features laser engraved graphics that are sealed with two coats of a durable catalyzed laquer. The recessed keyhole hanger allows this classy wall art to hang flat against the wall for a clean, finished look. Whether purchasing as a gift for a sports super fan, or for yourself, you can take satisfaction knowing you're buying a piece of art that is proudly made by the Holland Bar Stool Company in Holland, MI USA


  • Laser Engraved Graphics
  • Multi-Step Finish Process Topped with a Durable Catalyzed Lacquer
  • Flush Mounted Keyhole Hanger
  • 13" Diameter, 1 Inch Thick Solid Wood
  • Officially Licensed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.