Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Holland Bar Stool Co Utah Hockey Club 13in Solid Wood Clock WClkP

Utah Hockey Club 13in Solid Wood Clock (Discontinued)

  • Mfr # WClkP
  • Zoro # G116179345
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WClkP
Zoro #
G116179345
UPC #
71235943158
Country of Origin
United States

Dimensions

Width
13 in
Depth
1 in
Length
13 in

Details

Material
Wood
Item
Clock

Description

Our 13in solid wood Logo Clocks are the perfect way to show your team pride. These officially licensed clocks feature first surface, digitally printed graphics that utilize UV inks that will not fade with time. Accurate quartz movement ensures proper time and is powered by a single, AA battery not included. The recessed keyhole hanger allows the clock to hang flat against the wall for a clean, finished look. Whether purchasing as a gift for a sports super fan, or for yourself, you can take satisfaction knowing you're buying a clock that is proudly made by the Holland Bar Stool Company in Holland, MI USA


  • First Surface, Digitally Printed Graphics - UV Inks - Officially Licensed
  • Multi-Step Finish Process
  • Accurate AA Battery Powered Quartz Movement
  • 13" Diameter, 1 Inch Thick Solid Wood - Flush Mounted Keyhole Hanger

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.