This item is Discontinued.

Holland Bar Stool Co Utah Hockey Club 15.75in x 23.5in LED Snap Frame Lightbox by Company LBSnap

Utah Hockey Club 15.75in x 23.5in LED Snap Frame Lightbox by Company (Discontinued)

  • Mfr # LBSnap
  • Zoro # G214775340
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LBSnap
Zoro #
G214775340
UPC #
71235973759
Country of Origin
United States

Dimensions

Height
1 in
Width
23.5 in
Length
15.75 in

Details

Color
Black
Item
Light

Description

Show your team pride with this Official Licensed, LED Snap Frame Lightbox from the Holland Bar Stool Co. With it's simple but elegant design, colors burst through the digitally printed acrylic. An attention grabber, this 15.75inW x 23.5Hin lightbox is ideal for your office, garage, or any room of the house. Whether purchasing as a gift or for yourself, you can take satisfaction knowing you're buying a product by Holland Bar Stool Company, Holland, MI. Overall dimensions - 15.75in x 23.5in with 1-1/2in frame


  • Vibrant, Full Color Artwork - Officially Licensed
  • Built in LED frame illuminates graphics
  • Black, Aluminum Frame
  • Easy to hang
  • UL approved 12V power supply

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.