This item is Discontinued.

Holland Bar Stool Co Utah Hockey Club 17in x 22in Logo Wall Mirror - Black Wood Frame - Vibrant Full Color - Style A MLogo

This item is Discontinued.

Holland Bar Stool Co

Utah Hockey Club 17in x 22in Logo Wall Mirror - Black Wood Frame - Vibrant Full Color - Style A (Discontinued)

Mfr # MLogo
Zoro # G416179250
UPC # 71235381486
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MLogo
Zoro #
G416179250
UPC #
71235381486
Country of Origin
United States

Dimensions

Width
22 in
Depth
1 in
Length
17 in

Details

Material
Glass
Item
Mirror

Description

Show your team pride with this Official Licensed NHL Logo Mirror from the Holland Bar Stool Co. With it's simple but elegant design, colors burst through the 1/8in thick glass and are highlighted by the mirrored accents. Framed with a black, 1-1/4 wrapped wood frame with saw tooth hangers, this 17inW x 22inH mirror is ideal for your office, garage, or any room of the house. Whether purchasing as a gift for a superfan, or for yourself, you can take satisfaction knowing you're buying a mirror that is proudly Made in the USA by Holland Bar Stool Company, Holland, MI.


  • Vibrant, Full Color Artwork - Officially Licensed
  • 1/8" Glass with Mirrored Accents
  • 17" x 22" Matt Black Wood Frame
  • Saw-Tooth Hanger for Easy Hanging
  • Proudly Made in the USA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.