This item is Discontinued.

Holland Bar Stool Co Utah Hockey Club 25in Swivel Counter Stool with Chrome Finish L8C2C

Utah Hockey Club 25in Swivel Counter Stool with Chrome Finish (Discontinued)

  • Mfr # L8C2C
  • Zoro # G016179209
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L8C2C
Zoro #
G016179209
UPC #
71235142865
Country of Origin
United States

Dimensions

Height
25 in
Length
18 in
Width
18 in

Details

Seat Color
Black
Material
Steel
Item
Counter Stool

Description

Made for the ultimate sports fan, you will be proud to show where your loyalty lies with this impressive Officially Licensed stool from the Holland Bar Stool Co. This contemporary L8C2C swivel stool has a single-ring chrome base with a 2-1/2in thick cushion sitting on top of a 2in chrome ring that conceals the swivel for an exceptionally clean look. A state of the art print process is used in applying specially formulated UV vinyl ink in numerous stages to produce a sharp, crisp, clear image to ensure a perfect reproduction of the logo. You won't find a higher quality logo stool on the market. The frame is made from commercial quality 16 gauge, 1-1/4 inch tube steel with solid mig welded joints to guarantee strength and durability. The triple chrome plated finish resists chips and scratches and ensures a long-lasting, rich appearance. The cushion seats are of the highest quality as well, utilizing a breathable, commercial grade vinyl. At the heart of the cushion is highly-dense, US made foam that provides maximum support and will not breakdown in a couple years. If you're going to finish your bar, game room, or man cave do it right- with a logo stool made in the USA by the Holland Bar Stool Co.


  • First surface, state of the art print process that applies specially formulated UV vinyl ink to produce a sharp, crisp, clear, and durable image that will last
  • Commercial grade, woven backed, marine vinyl used for the cushion. 2.5" of high density, high quality USA made foam used to ensure years of support.
  • Heavy-duty, Triple Chrome Plated Steel Frame with Solid Welded Construction and a 2" Accent Ring to Conceal the Swivel - BIFMA Load Tested to 550 lbs without Failure - Lifetime Warranty Swivel
  • Seat Dims: 14.5" (round); Stool Dims: 20" x 20" x 25" - Ideal height for bar heights 34"- 38"
  • Officially Licensed and made with pride - Highest quality logo stool on the market!

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.