This item is Discontinued.

Holland Bar Stool Co Utah Hockey Club 30in Swivel Bar Stool with Black Wrinkle Finish and a Laser Engraved Back L038

This item is Discontinued.

Holland Bar Stool Co

Utah Hockey Club 30in Swivel Bar Stool with Black Wrinkle Finish and a Laser Engraved Back (Discontinued)

Mfr # L038
Zoro # G716179318
UPC # 71235763299
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
L038
Zoro #
G716179318
UPC #
71235763299
Country of Origin
United States

Dimensions

Overall Height
44 in
Overall Width
17 in
Overall Length
18.5 in

Details

Color
Black
Material
Steel
Item
Bar Stool

Description

Made for the ultimate Indian Motorcycle fan, you will be proud to show where your loyalty lies with this impressive Officially Licensed stool from the Holland Bar Stool Co. Add a touch of class with this L038 Laser Engraved, swivel logo stool that has a medium finished wood back that doesn't just add comfort, but sophistication. The back is first laser engraved with your teams logo on state of the art equipment and then finished and sealed to ensure the best quality product possible. You won't find a higher quality logo stool on the market. The frame is made from commercial quality 16 gauge, 1-1/4 inch tube steel with solid mig welded joints to guarantee strength and durability. The powder coated finish resists chips and scratches and ensures a long-lasting, rich appearance. The cushion seats are of the highest quality as well, utilizing a breathable, commercial grade vinyl. At the heart of the cushion is 2-1/2 inches of highly-dense, US made foam that provides maximum support and will not breakdown in a couple years. If you're going to finish your bar, game room, or man cave do it right- with a logo stool made in the USA by the Holland Bar Stool Co.


  • Laser Engraved Logo, Maple Back with Medium Finish - Made in the USA!
  • Solid Maple Seat in Medium Finish - Dished for Superior Comfort - Seat and Back Finished with a 6 Step Process and Sealed with Catalyzed Laquer to Ensure a Durable Long Lasting Finish
  • Heavy-duty, Black Wrinkle Powder Coated Steel Frame with Solid Welded Construction BIFMA Tested to 500 lbs without Failure - 5 Year Residential Structural Frame Warranty - Lifetime Residential Swivel Warranty
  • Seat Dims: 16.5" (D) x 17" (W); Stool Dims: 20" x 20" x 30" (seat height) x 44" (back height) - Ideal height for bar heights 40"- 44"
  • Officially Licensed and made with pride - Highest quality logo stool on the market!

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.