This item is Discontinued.

Holland Bar Stool Co Utah Hockey Club 36in Swivel Bar Stool with Black Wrinkle Finish L8B2B

Utah Hockey Club 36in Swivel Bar Stool with Black Wrinkle Finish (Discontinued)

  • Mfr # L8B2B
  • Zoro # G016179261
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
L8B2B
Zoro #
G016179261
UPC #
71235105808
Country of Origin
United States

Dimensions

Overall Height
36 in
Overall Width
19 in
Overall Length
19 in

Details

Color
Black
Material
Steel
Item
Bar Stool

Description

Made for the ultimate sports fan, you will be proud to show where your loyalty lies with this impressive Officially Licensed stool from the Holland Bar Stool Co. This contemporary L8B2B stool has a single-ring black wrinkle base with a 2-1/2in thick cushion sitting on top of a 2in black wrinkle ring that conceals the swivel for an exceptionally clean look. A state of the art print process is used in applying specially formulated UV vinyl ink in numerous stages to produce a sharp, crisp, clear image to ensure a perfect reproduction of the logo. You won't find a higher quality logo stool on the market. The frame is made from commercial quality 16 gauge, 1-1/4 inch tube steel with solid mig welded joints to guarantee strength and durability. The powder coated finish resists chips and scratches and ensures a long-lasting, rich appearance. The cushion seats are of the highest quality as well, utilizing a breathable, commercial grade vinyl. At the heart of the cushion is highly-dense, US made foam that provides maximum support and will not breakdown in a couple years. If you're going to finish your bar, game room, or man cave do it right- with a logo stool made in the USA by the Holland Bar Stool Co.


  • First surface, state of the art print process that applies specially formulated UV vinyl ink to produce a sharp, crisp, clear, and durable image that will last
  • Commercial grade, woven backed, marine vinyl used for the cushion. 2.5" of high density, high quality USA made foam used to ensure years of support.
  • Heavy-duty, Black Wrinkle Powder Coated Steel Frame with Solid Welded Construction and a 2" Accent Ring to Conceal the Swivel - BIFMA Load Tested to 550 lbs without Failure - Lifetime Warranty Swivel
  • Seat Dims: 14.5" (round); Stool Dims: 22" x 22" x 36" - Ideal height for bar heights 46"- 50"
  • Officially Licensed and made with pride - Highest quality logo stool on the market!

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.