This item is Discontinued.

Holland Bar Stool Co Utah Hockey Club Hockey Collector 15in x 26in Mirror - Black Wrapped Wood Frame MCol

This item is Discontinued.

Holland Bar Stool Co

Utah Hockey Club Hockey Collector 15in x 26in Mirror - Black Wrapped Wood Frame (Discontinued)

Mfr # MCol
Zoro # G516179303
UPC # 71235386771
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MCol
Zoro #
G516179303
UPC #
71235386771
Country of Origin
United States

Dimensions

Width
15 in
Length
26 in
Depth
1 in

Details

Material
Glass
Item
Mirror

Description

The perfect way to show your team pride, our hockey Collector mirror displays your team's symbols with a style that fits any setting. With it's simple but elegant design, colors burst through the 1/8in thick glass and are highlighted by the mirrored accents. Framed with a black, 1-1/4 wrapped wood frame with saw tooth hangers, this 15inH x 26inW mirror is ideal for your office, garage, or any room of the house. Whether purchasing as a gift for a recent grad, sports super fan, or for yourself, you can take satisfaction knowing you're buying a mirror that is proudly Made in the USA by Holland Bar Stool Company, Holland, MI.


  • Vibrant, Full Color Artwork - Officially Licensed
  • 1/8" Glass with Mirrored Accents
  • 26" x 15" Matt Black Wood Frame
  • Saw-Tooth Hanger for Easy Hanging
  • Proudly Made in the USA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.