This item is Discontinued.

Holland Bar Stool Co Utah Hockey Club Indoor and Outdoor 14in LED Wall Clock - Black - UV Resistant ABS Plastic ODClk

This item is Discontinued.

Holland Bar Stool Co

Utah Hockey Club Indoor and Outdoor 14in LED Wall Clock - Black - UV Resistant ABS Plastic (Discontinued)

Mfr # ODClk
Zoro # G016179339
UPC # 71235267537
Country of Origin United States
Category Clocks
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ODClk
Zoro #
G016179339
UPC #
71235267537
Country of Origin
United States

Dimensions

Width
14 in
Height
2-3/4 in
Length
14 in

Details

Item
Clock

Description

The Holland Bar Stool Co.s indoor/outdoor LED Logo Clocks are the perfect way to show your team pride. These clocks are made to handle the outside environment. The casing is made from a UV resistant black ABS plastic and the glass face lens has a rubber gasket to seal the weather from the inner clock housing.Four LED lights are controlled by a photo eye, turning on automatically when it is dark to illuminate the clock face. LED lights run off 4 D batteries not included. Art work is digitally printed with UV inks to ensure years of fade free, vibrant colors. Accurate quartz movement ensures proper time and is powered by a single, AA battery not included. Whether purchasing as a gift for a sports super fan, or for yourself, you can take satisfaction knowing you're buying a clock that is proudly brought to you by the Holland Bar Stool Company.


  • Vibrant, Full Color UV Printed Artwork - Officially Licensed
  • Suitable for Indoor or Outdoor placement. Fully weather resistant construction.
  • Photo Eye Controlled Clock Face Illuminating LED Lights - Senses Ambiant Light and Automatically Turns On/Off
  • Outer UV Resistant ABS Black Plastic Casing
  • 14" (round) x 2.75" (deep) - Fully Battery Powered (not included) - No Outlet Needed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.