This item is Discontinued.

This item is Discontinued.
Utah Hockey Club Indoor and Outdoor LED Thermometer - Black - UV Resistant - 14in Diameter (Discontinued)
Mfr #
ODThrm
Zoro #
G016221823
UPC # 71235770013
Country of Origin United States
Category Wall or Desk Thermometers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ODThrm
Zoro #
G016221823
UPC #
71235770013
Country of Origin
United States
Dimensions
Width
14 in
Height
14 in
Depth
2.75 in
Details
Item
Thermometer
Description
Utah Hockey Club Indoor/Outdoor LED Thermometer
- Vibrant, Full Color UV Printed Artwork - Officially Licensed
- Suitable for Indoor or Outdoor placement. Fully weather resistant construction.
- Photo Eye Controlled Thermometer Face Illuminating LED Lights - Senses Ambiant Light and Automatically Turns On/Off
- Factory Calibrated to Accurately Measure Temperatures from -40 degrees Fahrenheit to 140 Degrees Fahrenheit
- 14" (round) x 2.75" (deep) - Fully Battery Powered (not included) - No Outlet Needed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.