This item is Discontinued.

Holland Bar Stool Co Utah Hockey Club Pendant Light with Black Fixture BL

Utah Hockey Club Pendant Light with Black Fixture (Discontinued)

  • Mfr # BL
  • Zoro # G816179485
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BL
Zoro #
G816179485
UPC #
71235784508
Country of Origin
United States

Dimensions

Length
14 in
Height
10 in
Width
14 in

Details

Color
Black
Item
Light

Description

This Single Shade Pendant Light by the Holland Bar Stool Co. will certainly brighten up your space. Whether above your pool table, game table, bar, or wherever you need extra light, this classic is sure to impress. Included is 4 of chain for hanging, ceiling mounting fixture, and 5 of cord with a 3-pronged polarized plug. Light fixture is vented to allow heat to escape instead of building around the socket, prolonging bulb life. Decorative molding accent trim on shade rim to match fixture. Lights are UL approved. Brighten up your game room with this classic pendant light from Holland Bar Stool Co.


  • High Quality Black Powder Coat Finish with Black Accent Trim on Shade Rim
  • Vented Fixture with Heat Dispersion Metal Disk to Promote Maximum Bulb Life
  • 4' of Matching Finish Hang Chain to Accommodate Various Ceiling Heights
  • 8' Color Coded 3 Prong Polarized Plug - Can be Cut for Direct Wiring - UL Approved
  • Extremely Durable Polypropylene Shades with Accent Trim - Branded with the Logo or Your Choice - Officially Licensed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.