Zoro Homepage

Utah Hockey Club Solid Wood Engraved Clock

  • Mfr # WClk

  • Zoro # G116179338


product price: $95.99
/ea
Free Shipping & Returns

Key Features

Width
13 in
Depth
1 in
Material
Wood
Length
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WClk
Zoro #
G116179338
UPC #
71235931711
Country of Origin
United States

Dimensions

Width
13 in
Depth
1 in
Length
13 in

Details

Item
Clock
Material
Wood

Description

Utah Hockey Club 13in Solid Wood Engraved Clock


  • Laser Engraved Graphics - Officially Licensed
  • Multi-Step Finish Process Topped with a Durable Catalyzed Lacquer
  • Accurate AA Battery Powered Quartz Movement
  • 13" Diameter, 1 Inch Thick Solid Wood - Flush Mounted Keyhole Hanger

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.