This item is Discontinued.

Holland Bar Stool Co Utah Hockey Club Tire Cover - Size F - 29inx8in on Black Vinyl TC

This item is Discontinued.

Holland Bar Stool Co

Utah Hockey Club Tire Cover - Size F - 29inx8in on Black Vinyl (Discontinued)

Mfr # TC
Zoro # G016179414
UPC # 71235201944
Country of Origin United States
Category Tire Covers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TC
Zoro #
G016179414
UPC #
71235201944
Country of Origin
United States

Dimensions

Width
29 in
Length
8 in
Depth
0.25 in

Details

Material
Vinyl
Color
Black
Item
Cover

Description

This Utah Hockey Club tire cover from Holland Bar Stool Co. A state of the art printing process utilizing UV resistant inks ensures the most detailed, durable image possible able to withstand direct sun exposure and still look great year after year. The Commercial Grade, Marine vinyl holds up in even the harshest weather conditions. Each cover is made to order for an exact fit to your specific tire size. Support your team in total style with the help of an American Made Product from Holland Bar Stool Co! This product is Officially Licensed and made 100% in the USA.


  • The only Exact-Fit Tire Cover - Each Cover is Made by Hand in the USA
  • Printed with UV Resistant Inks to Ensure Years of a Vibrant Looking Image
  • Commercial/Marine Grade Vinyl Used and All Covers Made with Bead-Welt Seam for Added Strength and a Cleaner Look - Able to Withstand the Harshest of Weather Conditions
  • Size - F - (29"x8") on Black Vinyl
  • Officially Licensed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.