
Vancouver Canucks 15.75 in. x 23.5 in. LED Snap Frame Lightbox by Company
Mfr # LBSnap
Zoro # G311589086
product price:Â $173.99
/ea
Free Shipping & Returns
Key Features
Width
15.75"
Item Type
Backlit LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LBSnap
Zoro #
G311589086
UPC #
71235974039
Country of Origin
United States
Dimensions
Width
15.75"
Details
Item Type
Backlit LED
Description
Show your team pride with this Official Licensed, LED Snap Frame Lightbox from the Holland Bar Stool Co. With it's simple but elegant design, colors burst through the digitally printed acrylic. An attention grabber, this 15.75''W x 23.5H'' lightbox is ideal for your office, garage, or any room of the house. Whether purchasing as a gift or for yourself, you can take satisfaction knowing you're buying a product that is proudly Made by Holland Bar Stool Company. Overall dimensions - 15.75'' x 23.5'' with 1 1/2'' frame
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.