Hadleigh 25 Swivel Counter Stool with Pewter Finish and Dark Cherry Oak Seat and Black Vinyl Back
- Mfr # 870
- Zoro # G415837403
Key Features
Specifications
Details
- MFR #
- 870
- Zoro #
- G415837403
- UPC #
- 71235158590
- Country of Origin
- United States
- Seat Color
- Pewter
- Item
- Bar Stool
Dimensions
- Length
- 18 in
- Width
- 18 in
- Height
- 39 in
Description
Refined design, craftsmanship, and comfort meet for this upholstered back swivel stool. Hadleighs contemporary base frame is constructed of 16-gauge, 1.25-inch tube steel with solid MIG-welded joints for strength and durability. Independently load tested to withstand 550 lbs. without failure meets/exceeds BIFMA/ANSI standards. Powder coat finishes resist rust, chips, and abrasions to ensure sustained beauty. Customize your seat from an impressive upholstery selection for a cushion seat or select from a variety of wood finishes for a solid domestic hardwood seat. Cushion seats start with 2.5 inches of high-density foam for maximum support and longevity and are finished with commercial grade upholstery vinyl or fabric. Wood seats are 1.25-inch solid hardwood oak or maple and deeply dished for comfort. The unique, padded, and double-upholstered back is contoured for comfort, providing a practical design aesthetic. Our extensive upholstery selection allows you to customize your back, even if with the wood seat option. Swivels are powder coated with 52 stainless steel ball bearings for smooth and consistent rotation.
- 25" Seat Height - Ideal for 35-37" Counter Heights
- Durable, Anodized Nickel powder coat finish, 16-gauge, 1.25" tube steel frame with solid MIG-welded construction – independently load tested to 550 lbs. without failure (meets/exceeds BIFMA/ANSI standards)
- Cushion seats constructed of 2.5-inches of high-density foam with commercial grade upholstery (vinyl and fabric options)
- Complementary, padded upholstered back offers enhanced design and comfort, wide selection of vinyl and fabric options
- Swivels are powder coated with 52 stainless steel ball bearings for pressure-activated, smooth, and consistent rotation
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.