Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hadleigh 30 Swivel Bar Stool with Bronze Finish and Graph Coal Seat and Back

  • Mfr # 870

  • Zoro # G415837366


product price: $258.99
/ea
Free Shipping & Returns

Key Features

Overall Height
44 in
Color
Bronze
Overall Length
18 in
Overall Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
870
Zoro #
G415837366
UPC #
71235159429
Country of Origin
United States

Dimensions

Overall Height
44 in
Overall Length
18 in
Overall Width
18 in

Details

Color
Bronze
Item
Bar Stool

Description

Refined design, craftsmanship, and comfort meet for this upholstered back swivel stool. Hadleighs contemporary base frame is constructed of 16-gauge, 1.25-inch tube steel with solid MIG-welded joints for strength and durability. Independently load tested to withstand 550 lbs. without failure meets/exceeds BIFMA/ANSI standards. Powder coat finishes resist rust, chips, and abrasions to ensure sustained beauty. Customize your seat from an impressive upholstery selection for a cushion seat or select from a variety of wood finishes for a solid domestic hardwood seat. Cushion seats start with 2.5 inches of high-density foam for maximum support and longevity and are finished with commercial grade upholstery vinyl or fabric. Wood seats are 1.25-inch solid hardwood oak or maple and deeply dished for comfort. The unique, padded, and double-upholstered back is contoured for comfort, providing a practical design aesthetic. Our extensive upholstery selection allows you to customize your back, even if with the wood seat option. Swivels are powder coated with 52 stainless steel ball bearings for smooth and consistent rotation.


  • 25" Seat Height - Ideal for 35-37" Counter Heights
  • Durable, Anodized Nickel powder coat finish, 16-gauge, 1.25" tube steel frame with solid MIG-welded construction – independently load tested to 550 lbs. without failure (meets/exceeds BIFMA/ANSI standards)
  • Cushion seats constructed of 2.5-inches of high-density foam with commercial grade upholstery (vinyl and fabric options)
  • Complementary, padded upholstered back offers enhanced design and comfort, wide selection of vinyl and fabric options
  • Swivels are powder coated with 52 stainless steel ball bearings for pressure-activated, smooth, and consistent rotation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.