Zoro Homepage

Indian Motorcycle 19 Double Neon Wall Clock

  • Mfr # Clk19BK

  • Zoro # G215837412


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Width
19 in
Height
5 in
Depth
19 in
Color
Black
Team Name
Indian Motorcycle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Clk19BK
Zoro #
G215837412
UPC #
71235778330
Country of Origin
United States

Dimensions

Width
19 in
Height
5 in
Depth
19 in

Details

Item
Clock
Color
Black
Team Name
Indian Motorcycle

Description

Our double neon Indian Motorcycle Logo Clocks are the perfect way to show where your loyalty stands. Featuring a Black casing and a vibrant red neon outer ring that accents the custom printed clock face which is lit up by an brilliant white, inner neon ring. The Neon rings are easily turned on and off with a pull chain on the bottom of the clock, and are powered by a UL Listed power transformer that runs off standard 120V outlet. Accurate quartz movement ensures proper time and is powered by a single, AA battery not included. Whether purchasing as a gift for a previous or current Indian rider/admirer or for yourself, you can take satisfaction knowing you're buying a clock that is proudly made by the Holland Bar Stool Company in Holland, MI


  • Vibrant, Full Color Artwork - Officially Licensed
  • Double Neon Tubes - 1 Accent Color - 1 White for Illumination of the Clock Face
  • Pull Chain for Easy ON/OFF Operation - 120V Plug in for Neon - Single AA Battery for Clock (not included)
  • Outer Black Casing with Glass Lens Face
  • 19" (round) x 5" (deep)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.