United States Marine Corps Red/Yellow 15 Double Neon Wall Clock

  • Mfr # Clk15BK

  • Zoro # G415836895


product price:  $133.99
/ea
Free Shipping & Returns

Key Features

Width
15 in
Depth
15 in
Height
3 in
Color
Black
Team Name
United States Marine Corps (Red/Yellow)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Clk15BK
Zoro #
G415836895
UPC #
71235698201
Country of Origin
United States

Dimensions

Width
15 in
Depth
15 in
Height
3 in

Details

Item
Clock
Color
Black
Team Name
United States Marine Corps (Red/Yellow)

Description

Our double neon Logo Clocks are the perfect way to show your support for our troops. Featuring a Black casing and a color specific neon outer ring that accents the custom printed clock face which is lit up by an brilliant white, inner neon ring. The Neon rings are easily turned on and off with a pull chain on the bottom of the clock, and are powered by a UL Listed power transformer that runs off standard 120V outlet. Accurate quartz movement ensures proper time and is powered by a single, AA battery not included. You can take satisfaction knowing you're buying a clock that is proudly made by the Holland Bar Stool Company in Holland, MI


  • Vibrant, Full Color Artwork - Officially Licensed
  • Double Neon Tubes - 1 Accent Color - 1 White for Illumination of the Clock Face
  • Pull Chain for Easy ON/OFF Operation - 120V Plug in for Neon - Single AA Battery for Clock (not included)
  • Outer Black Casing with Glass Lens Face
  • 15" (round) x 3.25" (deep)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.