Shop HOLLAND
See all product information
Create Account
Packing Tape, 6.9 mil Thick, 3 in W x 125 yd L, Tan
- Mfr # H503X375
- Zoro # G308621263
product price:Â
$
17.75
/ea
Sold in multiples of 8 for
$142.00
Key Features
Tape Backing Material
Fiberglass Reinforced Kraft Paper
Tape Thickness
6.9 mil
Tape Color
Tan
Length
125 yd
Width
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H503X375
- Zoro #
- G308621263
- UPC #
- 707022358330
- Country of Origin
- United States
- Tape Backing Material
- Fiberglass Reinforced Kraft Paper
- Tape Color
- Tan
- Material
- Fiberglass-Reinforced Kraft Paper
- Item
- Water-Activated Tape
- Message
- No Message
- Tape Paper Weight
- Not Rated
- Max. Tape Performance Temp.
- Not Rated
- Tape Tensile Strength
- Not Rated
- Series
- H-50
- Tape Adhesive
- Modified Corn Starch Based
Dimensions
- Tape Thickness
- 6.9 mil
- Length
- 125 yd
- Width
- 3 in
Description
. Medium duty reinforced water activated tape is recommended for boxes approximately up to 40 lbs. Water activated tape bonds to corrugated even in dusty or dirty conditions. Reinforced tape seals boxes with one piece of tape. Water Activated Adhesive bonds to corrugated even in dusty or dirty conditions. Reinforced tape seals boxes with one piece of tape. Holland Manufacturing developed Green Wave in response to the global demand for more environmentally responsible carton sealing tape. Green Wave is a reinforced water activated tape made with more environmentally friendly materials and an energy conserving process. All raw material in Green Wave are non-petroleum based.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.