18811-3 Quick Shine Deep Cleaner - 27 oz.
- Mfr # 821734
- Zoro # G804145355
product price:Â
$
37.45
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 821734
- Zoro #
- G804145355
- UPC #
- -
- Country of Origin
- United States
Description
Features
- Quick Shine Deep Cleaner
- Capacity - 27 oz.
- Goes To Work On Old Wax The Moment It Hits Your Floor
- Quick Shine Deep Cleaner Was Designed For Use In Hospitals, Hotels and Public Buildings Where Speed and Efficiency Count
- Unlike Most Wax Strippers, It Has No Ammonia Fumes and Can Even Remove The Newer Acrylic Finishes
- Dimension - 2.25 x 4.5 x 9.75 in.
- Item Weight - 1 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.