77773 High Traffic Hardwood Floor Luster - 27 oz.
- Mfr # 182323
- Zoro # G404145618
product price:Â
$
47.19
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 182323
- Zoro #
- G404145618
- UPC #
- -
- Country of Origin
- United States
Description
Features
- Quick Shine Hardwood Cleaner
- Capacity - 27 oz.
- Restore The Richness, Color and Beauty Of Your Hardwood Floors
- Simply Squirt and Spread, Stand Back and Admire
- Heavy Traffic Formulation Fortified With The Durability Of Pure, Natural, Plant Based Carnauba In Order To Withstand The Heavy Traffic Of Everyday Life
- Dimension - 2.25 x 4.5 x 10.5 in.
- Item Weight - 1.6 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.