Zoro Homepage

Aer1 True Hepa Medium Room Air Purifier Tower Plus Ionizer With Touch Controls

  • Mfr # HAP9435B

  • Zoro # G721737480


product price: $73.15
/ea

Key Features

Height
7.4 in
Color
Black
Width
8.25 in
Length
27 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HAP9435B
Zoro #
G721737480
UPC #
053891154529
Country of Origin
China

Dimensions

Height
7.4 in
Width
8.25 in
Length
27 in

Details

Item
Air Purifier
Color
Black

Description

The Holmes Aer1 True HEPA Air Purifier Tower space-saving design easily fits in any corner of the room, leaving clean and crisp air all around your home. The 3-layers of filtration work to remove pollen, dust, mold, pet dander, and smoke from any medium room up to 188 square ft. The filtration begins with with a pre-filter that captures large particles such as pet hair and dust bunnies. The air then passes through the Aer1 True HEPA filter capturing particles as small as 0.3 microns to remove up to 99.97% of airborne particles. And lastly, the optional ionizer helps to bind smaller particles to form larger particles that are more easily captured. The capacitive touch control panel lets you easily control the air purifier settings from 3 speeds to 8 hour timer. The Holmes Aer1 True HEPA Air Purifier also features a Filter Reminder Light which combined with the V-Pure Window lets you check the progress of your filter life in real time. 2141135

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.