
Aer1 True Hepa Small Room Air Purifier Tower With Ionizer
Mfr # HAP9415
Zoro # G721737978
product price: $56.85
/eaKey Features
Length
16.5 in
Color
Black
Height
8.2 in
Width
8.3 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HAP9415
Zoro #
G721737978
UPC #
048894068225
Country of Origin
China
Dimensions
Length
16.5 in
Height
8.2 in
Width
8.3 in
Details
Color
Black
Item
Air Purifier
Description
The Holmes aer1 Mini Tower Air Purifier with True HEPA Filter captures particles as small as 0.3 microns from air passing through the filter, and is 99.97% efficient in removing common household odors and allergens such as pollen, dust, mold, pet dander, and smoke. The optional ionizer also helps to ensures smaller particles are more easily captured, and helps tackle odors. The air filter also offers 30% better dust elimination than traditional Type A HAPF30 filters at clean air delivery rate passing through the filter. You can see the particles being accumulated through the Visipure Air Filter Window, and this Holmes air purifier has a filter reminder, so you know when it's time to change the filter. The space-saving design easily fits in any corner of the room, leaving clean and crisp air all around your home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.