Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Holmes Blizzard 9" Three-Speed Oscillating Tabl HAOF90-UC

Blizzard 9" Three-Speed Oscillating Tabl (Discontinued)

  • Mfr # HAOF90-UC
  • Zoro # G9072723
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HAOF90-UC
Zoro #
G9072723
UPC #
-
Country of Origin
China

Details

Item
Blizzard 9" Three-Speed Oscillating Tabl

Description

Blizzard 9 In. Three-Speed Oscillating Tabl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.