Oscillating 16 Inch Blade Stand Fan with Metal Grill in White

  • Mfr # HSF1670WTU2

  • Zoro # G021738545


product price: $56.85
/ea

Key Features

Height
38.3 in
Color
White
Length
15.25 in
Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSF1670WTU2
Zoro #
G021738545
UPC #
053891154307
Country of Origin
China

Dimensions

Height
38.3 in
Length
15.25 in
Width
18 in

Details

Color
White
Item
Drum Fan

Description

The Holmes Oscillating 16in blade stand fan is made with a motorized oscillation that delivers cooling airflow in large living areas. Tilt adjustable head and height with adjustable pole allows you to fine tune and target the direction of airflow to provide maximum cooling relief. Translucent 5 blade design to deliver powerful airflow with a translucent finish that blends into the home to make blades less visible. Wide angle oscillation delivers cooling in large areas. Easy assembly- no need for tools.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.