
True HEPA Large Room Console Air Purifier with Filter Life Monitor Bar and Quiet Operation
Mfr # HAP8650
Zoro # G921736283
product price:Â $82.85
/ea
Free Shipping & Returns
Key Features
Height
10.25 in
Length
22.8 in
Width
20.8 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HAP8650
Zoro #
G921736283
UPC #
048894049163
Country of Origin
China
Dimensions
Height
10.25 in
Length
22.8 in
Width
20.8 in
Details
Item
Air Purifier
Color
Black
Description
The Holmes True HEPA Console Air Purifier with Filter Life Monitor Bar and Quiet Operation captures particles as small as 0.3 microns with an enhanced carbon layer with baking soda and operates quietly as it removes up to 99.97% of airborne particles such as pollen, dust, mold, pet dander, and smoke, providing relief from odor and irritants in the air so you can breathe comfortably. It includes a Filter Life Indicator light that lets you know when it's time to change your filter to keep you informed and is ideal for large-sized rooms.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.