Ultrasonic 0.36 Gallon Cool Mist Top Fill Antimicrobial Humidifier in Black

  • Mfr # HM295TG

  • Zoro # G221736822


product price: $41.69
/ea

Key Features

Overall Width
6.5 in
Housing Color
Black
Overall Height
7.45 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM295TG
Zoro #
G221736822
UPC #
053891144568
Country of Origin
China

Dimensions

Overall Width
6.5 in
Overall Height
7.45 in

Details

Item
Antimicrobial Humidifier
Housing Color
Black

Description

The Holmes Ultrasonic Top Fill Humidifier features a tank design that makes it easy to clean and easy to fill. The ultrasonic humidifier is energy efficient and filter-free, with a virtually silent operation and a 0.36-gallon water tank that propels cool, visible mist for up to 16 hours on its Low setting. This Holmes humidifier includes an aromatherapy tray to use with your favorite essential oils, and is also compatible with Vicks VapoPads Refill Scent Pads. The tank features antimicrobial protection to prevent bacteria and mold growth. The water shortage indicator illuminates when it's time to refill the tank. This portable humidifier is easy to move around your home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.