Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/2"-6 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 3-1/2 in Length

  • Mfr # 72428

  • Zoro # G116152317


product price: $45.79
/ea

Key Features

Socket Head
Hex Drive
System of Measurement
Inch
Material
Alloy Steel
Finish
Black Oxide
Head Height
0.375 in
Thread Size
1-1/2"-6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72428
Zoro #
G116152317
UPC #
697744724288
Country of Origin
United States

Dimensions

Head Height
0.375 in
Thread Size
1-1/2"-6
Screw Length
3-1/2 in
Head Diameter
0.562 in
Fastener Length
3 1/2 in

Details

System of Measurement
Inch
Head Type
Socket
Material
Alloy Steel
Drive Type
Hex
Finish
Black Oxide
Item
Socket Head Cap Screw
Pack Size
Small Pack
Material Grade/Class
Class 12.9

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Hex, Drive Size 1 in, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Minimum Thread Length Not Applicable, Fastener Length 3 1/2 in, Head Height 0.375 in, Head Diameter 0.562 in, Pack Size Small Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products