1-1/2"-6 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 4-1/2 in Length
Mfr # 72432
Zoro # G116152638
product price: $50.29
/eaKey Features
Socket Head
Hex Drive
Material
Alloy Steel
Head Height
0.375 in
System of Measurement
Inch
Thread Size
1-1/2"-6
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
72432
Zoro #
G116152638
UPC #
697744724325
Country of Origin
United States
Dimensions
Head Height
0.375 in
Screw Length
4-1/2 in
Thread Size
1-1/2"-6
Fastener Length
4 1/2 in
Head Diameter
0.562 in
Details
Material
Alloy Steel
System of Measurement
Inch
Head Type
Socket
Item
Socket Head Cap Screw
Drive Type
Hex
Finish
Black Oxide
Pack Size
Small Pack
Material Grade/Class
Class 12.9
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Hex, Drive Size 1 in, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Minimum Thread Length Not Applicable, Fastener Length 4 1/2 in, Head Height 0.375 in, Head Diameter 0.562 in, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.